Zoro Homepage

M2 thread converters, stainless steel

  • Mfr # ISQ-05-2040-007M3

  • Zoro # G011755699


product price: $49.89
/ea

Key Features

Size
0.276 in x 0.157 in
Material
Stainless Steel
For Stylus Size
M2
OEM Brand and Model Equivalent
Renishaw A-5004-7593
For Probe Thread Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-05-2040-007M3
Zoro #
G011755699
UPC #
6940561996760
Country of Origin
China

Dimensions

Size
0.276 in x 0.157 in
For Stylus Size
M2
For Probe Thread Size
M3
Extension Length
7 mm
Body Width or Diameter
0.157 in
Thread Size
M3

Details

Item
M2 Thread Converter
Material
Stainless Steel
OEM Brand and Model Equivalent
Renishaw A-5004-7593
Compatible Product Type
M2 CMM Styli
Product Type
Thread Converter
Compatible Pump
M2 CMM Styli

Description

M2 Thread Converter, Material Stainless Steel, Size 0.276 in x 0.157 in, Thread Size M3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.