M3 stylus, carbide rod, ruby tip
Mfr # ISQ-01-3040-030TTR
Zoro # G711755562
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Contact Point Diameter
0.157 in
Stem Thread Size
M3
Effective Working Length
0.827 in
Base Diameter
0.197 in
Holder Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-01-3040-030TTR
Zoro #
G711755562
UPC #
6940561997309
Country of Origin
China
Dimensions
Contact Point Diameter
0.157 in
Stem Thread Size
M3
Effective Working Length
0.827 in
Base Diameter
0.197 in
Overall Length
1.181 in
Stem Diameter
0.079 in
Details
Item
M3 Stylus
Holder Material
Stainless Steel
Point Roundness Deviation
0.13 micron m
Point Shape
Ball
Stem Material
Carbide
Stylus Shape
Straight
Thermally Stable
No
Point Material
Ruby
Compatible Manufacturer Model Number
M3 CMM Touch Probes
Compatible with Manufacturer Model Number
M3 CMM Touch Probes
Compatible with Mfr. Model No.
M3 CMM Touch Probes
Compatible Mfr. Model Number
M3 CMM Touch Probes
Compatible Manufacturer Part Number
M3 CMM Touch Probes
Description
M3 Stylus, Effective Working Length 0.827 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M3, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.181 in, Point Roundness Deviation 0.13 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.