Zoro Homepage

M3 stylus, carbide rod, ruby tip

  • Mfr # ISQ-01-3040-050TTR

  • Zoro # G811755646


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Stem Material
Carbide
Contact Point Diameter
0.157 in
Holder Material
Stainless Steel
Point Roundness Deviation
0.13 micron m
Stylus Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-3040-050TTR
Zoro #
G811755646
UPC #
6940561996944
Country of Origin
China

Dimensions

Contact Point Diameter
0.157 in
Base Diameter
0.197 in
Stem Thread Size
M3
Effective Working Length
1.614 in
Overall Length
1.969 in
Stem Diameter
0.079 in

Details

Item
M3 Stylus
Stem Material
Carbide
Holder Material
Stainless Steel
Point Roundness Deviation
0.13 micron m
Stylus Shape
Straight
Point Shape
Ball
Thermally Stable
No
Point Material
Ruby
Compatible Manufacturer Model Number
M3 CMM Touch Probes
Compatible with Manufacturer Model Number
M3 CMM Touch Probes
Compatible with Mfr. Model No.
M3 CMM Touch Probes
Compatible Mfr. Model Number
M3 CMM Touch Probes
Compatible Manufacturer Part Number
M3 CMM Touch Probes

Description

M3 Stylus, Effective Working Length 1.614 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M3, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.969 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.