M4 stylus, carbide rod, ruby tip
Mfr # ISQ-01-4020-050STR
Zoro # G311755696
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Base Diameter
0.276 in
Holder Material
Stainless Steel
Effective Working Length
1.575 in
OEM Brand and Model Equivalent
Renishaw A-5003-4797
Stem Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-01-4020-050STR
Zoro #
G311755696
UPC #
6940561996814
Country of Origin
China
Dimensions
Base Diameter
0.276 in
Effective Working Length
1.575 in
Stem Thread Size
M4
Contact Point Diameter
0.079 in
Overall Length
1.969 in
Stem Diameter
0.059 in
Details
Item
M4 Stylus
Holder Material
Stainless Steel
OEM Brand and Model Equivalent
Renishaw A-5003-4797
Stem Material
Carbide
Point Roundness Deviation
0.13 micron m
Point Shape
Ball
Stylus Shape
Straight
Thermally Stable
No
Point Material
Ruby
Compatible Manufacturer Model Number
M4 CMM Touch Probes
Compatible with Manufacturer Model Number
M4 CMM Touch Probes
Compatible with Mfr. Model No.
M4 CMM Touch Probes
Compatible Manufacturer Part Number
M4 CMM Touch Probes
Compatible Mfr. Model Number
M4 CMM Touch Probes
Description
M4 Stylus, Effective Working Length 1.575 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M4, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.969 in, Point Roundness Deviation 0.13 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.