Zoro Homepage

M4 stylus, carbide rod, ruby tip

  • Mfr # ISQ-01-4040-050SCE

  • Zoro # G311755689


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Holder Material
Stainless Steel
Stylus Shape
Straight
Stem Thread Size
M4
OEM Brand and Model Equivalent
Renishaw A-5003-0233
Effective Working Length
1.319 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-4040-050SCE
Zoro #
G311755689
UPC #
6940561989717
Country of Origin
China

Dimensions

Stem Thread Size
M4
Effective Working Length
1.319 in
Contact Point Diameter
0.157 in
Base Diameter
0.276 in
Stem Diameter
0.118 in
Overall Length
1.969 in

Details

Item
M4 Stylus
Holder Material
Stainless Steel
Stylus Shape
Straight
OEM Brand and Model Equivalent
Renishaw A-5003-0233
Point Shape
Ball
Thermally Stable
No
Point Roundness Deviation
0.13 micron m
Stem Material
Ceramic
Point Material
Ruby
Compatible Manufacturer Model Number
M4 CMM Touch Probes
Compatible with Manufacturer Model Number
M4 CMM Touch Probes
Compatible with Mfr. Model No.
M4 CMM Touch Probes
Compatible Manufacturer Part Number
M4 CMM Touch Probes
Compatible Mfr. Model Number
M4 CMM Touch Probes

Description

M4 Stylus, Effective Working Length 1.319 in, Point Material Ruby, Point Shape Ball, Stem Material Ceramic, Stem Thread Size M4, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.969 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.