M4 stylus, carbide rod, ruby tip
Mfr # ISQ-40-195
Zoro # G911755652
product price: $149.99
/ea
Free Shipping & Returns
Key Features
OEM Brand and Model Equivalent
Renishaw A-5003-4797
Stem Thread Size
M4
Holder Material
Stainless Steel
Base Diameter
0.28 in
Stem Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-40-195
Zoro #
G911755652
UPC #
6940561996883
Country of Origin
China
Dimensions
Stem Thread Size
M4
Base Diameter
0.28 in
Contact Point Diameter
0.08 in
Effective Working Length
1.57 in
Stem Diameter
0.06 in
Overall Length
1.97 in
Details
Item
M4 Stylus
OEM Brand and Model Equivalent
Renishaw A-5003-4797
Holder Material
Stainless Steel
Stem Material
Carbide
Point Shape
Ball
Stylus Shape
Straight
Thermally Stable
No
Point Roundness Deviation
0.25 micron m
Point Material
Ruby
Compatible Manufacturer Model Number
M4 CMM Touch Probes
Compatible with Manufacturer Model Number
M4 CMM Touch Probes
Compatible with Mfr. Model No.
M4 CMM Touch Probes
Compatible Mfr. Model Number
M4 CMM Touch Probes
Compatible Manufacturer Part Number
M4 CMM Touch Probes
Description
M4 Stylus, Effective Working Length 1.57 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M4, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.97 in, Point Roundness Deviation 0.25 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.