Zoro Homepage

M4 stylus, ceramic rod, ruby tip

  • Mfr # ISQ-01-4060-100SCE

  • Zoro # G111755681


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Contact Point Diameter
0.236 in
Point Shape
Ball
Thermally Stable
No
OEM Brand and Model Equivalent
Renishaw A-5000-3712
Effective Working Length
3.287 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-4060-100SCE
Zoro #
G111755681
UPC #
6940561997699
Country of Origin
China

Dimensions

Contact Point Diameter
0.236 in
Effective Working Length
3.287 in
Base Diameter
0.276 in
Stem Thread Size
M4
Overall Length
3.937 in
Stem Diameter
0.177 in

Details

Item
M4 Stylus
Point Shape
Ball
Thermally Stable
No
OEM Brand and Model Equivalent
Renishaw A-5000-3712
Point Roundness Deviation
0.13 micron m
Stem Material
Ceramic
Stylus Shape
Straight
Holder Material
Stainless Steel
Point Material
Ruby
Compatible Manufacturer Model Number
M4 CMM Touch Probes
Compatible with Manufacturer Model Number
M4 CMM Touch Probes
Compatible with Mfr. Model No.
M4 CMM Touch Probes
Compatible Manufacturer Part Number
M4 CMM Touch Probes
Compatible Mfr. Model Number
M4 CMM Touch Probes

Description

M4 Stylus, Effective Working Length 3.287 in, Point Material Ruby, Point Shape Ball, Stem Material Ceramic, Stem Thread Size M4, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 3.937 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.