Zoro Homepage

M4 stylus, ceramic rod, ruby tip

  • Mfr # ISQ-40-179

  • Zoro # G611755624


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Stem Thread Size
M4
Thermally Stable
No
Stem Material
Ceramic
Holder Material
Stainless Steel
Contact Point Diameter
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-40-179
Zoro #
G611755624
UPC #
6940561997736
Country of Origin
China

Dimensions

Stem Thread Size
M4
Contact Point Diameter
0.24 in
Effective Working Length
1.42 in
Base Diameter
0.28 in
Stem Diameter
0.16 in
Overall Length
1.97 in

Details

Item
M4 Stylus
Thermally Stable
No
Stem Material
Ceramic
Holder Material
Stainless Steel
Point Roundness Deviation
0.25 micron m
OEM Brand and Model Equivalent
Renishaw A-5000-3709
Point Shape
Ball
Stylus Shape
Straight
Point Material
Ruby
Compatible Manufacturer Model Number
M4 CMM Touch Probes
Compatible with Manufacturer Model Number
M4 CMM Touch Probes
Compatible with Mfr. Model No.
M4 CMM Touch Probes
Compatible Mfr. Model Number
M4 CMM Touch Probes
Compatible Manufacturer Part Number
M4 CMM Touch Probes

Description

M4 Stylus, Effective Working Length 1.42 in, Point Material Ruby, Point Shape Ball, Stem Material Ceramic, Stem Thread Size M4, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.97 in, Point Roundness Deviation 0.25 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.