Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5 4-way cubes of styli, titanium

  • Mfr # ISQ-03-5150-150TI

  • Zoro # G211755567


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Titanium
Size
0.591 in x 0.591 in
Body Width or Diameter
0.591 in
Extension Length
15 mm
For Probe Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-03-5150-150TI
Zoro #
G211755567
UPC #
6940561996685
Country of Origin
China

Dimensions

Size
0.591 in x 0.591 in
Body Width or Diameter
0.591 in
Extension Length
15 mm
For Probe Thread Size
M5
For Stylus Size
M5
Thread Size
4-M5

Details

Item
M5 4-Way Styli Cubes
Material
Titanium
OEM Brand and Model Equivalent
Zeiss 600341-8361-000
Compatible Product Type
Styli
Product Type
4-Way Cube
Compatible Pump
M5 CMM Styli

Description

M5 4-Way Styli Cubes, Material Titanium, Size 0.591 in x 0.591 in, Thread Size 4-M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.