Zoro Homepage

M5 Rotating Joints, titanium

  • Mfr # ISQ-03-5110-030TI

  • Zoro # G011755590


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Titanium
Size
1.181 in x 0.433 in
Body Width or Diameter
0.433 in
For Probe Thread Size
M5
For Stylus Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-03-5110-030TI
Zoro #
G011755590
UPC #
6940561996708
Country of Origin
China

Dimensions

Size
1.181 in x 0.433 in
Body Width or Diameter
0.433 in
For Probe Thread Size
M5
For Stylus Size
M5
Extension Length
30 mm
Thread Size
M5

Details

Item
M5 Rotating Joints
Material
Titanium
OEM Brand and Model Equivalent
Zeiss 600342-9002-000
Compatible Product Type
M5 CMM Styli
Product Type
Rotating Joint
Compatible Pump
M5 CMM Styli

Description

M5 Rotating Joints, Material Titanium, Size 1.181 in x 0.433 in, Thread Size M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.