Zoro Homepage

M5 stylus, carbide rod, ruby tip

  • Mfr # ISQ-01-5015-033STR

  • Zoro # G811755578


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Contact Point Diameter
0.059 in
Holder Material
Stainless Steel
Stem Thread Size
M5
Effective Working Length
0.906 in
OEM Brand and Model Equivalent
Zeiss 626115-0150-033
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-5015-033STR
Zoro #
G811755578
UPC #
6940561997590
Country of Origin
China

Dimensions

Contact Point Diameter
0.059 in
Stem Thread Size
M5
Effective Working Length
0.906 in
Base Diameter
0.433 in
Overall Length
1.299 in
Stem Diameter
0.039 in

Details

Item
M5 Stylus
Holder Material
Stainless Steel
OEM Brand and Model Equivalent
Zeiss 626115-0150-033
Point Roundness Deviation
0.13 micron m
Point Shape
Ball
Stem Material
Carbide
Thermally Stable
No
Stylus Shape
Straight
Point Material
Ruby
Compatible Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Mfr. Model No.
M5 CMM Touch Probes
Compatible Manufacturer Part Number
M5 CMM Touch Probes
Compatible Mfr. Model Number
M5 CMM Touch Probes

Description

M5 Stylus, Effective Working Length 0.906 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M5, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.299 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.