Zoro Homepage

M5 stylus, carbide rod, ruby tip

  • Mfr # ISQ-01-5020-034STR

  • Zoro # G911755669


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Stem Thread Size
M5
Thermally Stable
No
Effective Working Length
0.925 in
Stylus Shape
Straight
Base Diameter
0.433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-5020-034STR
Zoro #
G911755669
UPC #
6940561996821
Country of Origin
China

Dimensions

Stem Thread Size
M5
Effective Working Length
0.925 in
Base Diameter
0.433 in
Contact Point Diameter
0.079 in
Overall Length
1.319 in
Stem Diameter
0.059 in

Details

Item
M5 Stylus
Thermally Stable
No
Stylus Shape
Straight
Stem Material
Carbide
Point Shape
Ball
Point Roundness Deviation
0.13 micron m
Holder Material
Stainless Steel
OEM Brand and Model Equivalent
Zeiss 626115-0200-034
Point Material
Ruby
Compatible Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Mfr. Model No.
M5 CMM Touch Probes
Compatible Manufacturer Part Number
M5 CMM Touch Probes
Compatible Mfr. Model Number
M5 CMM Touch Probes

Description

M5 Stylus, Effective Working Length 0.925 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M5, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.319 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.