Zoro Homepage

M5 stylus, carbide rod, ruby tip

  • Mfr # ISQ-01-5020-040STR

  • Zoro # G811755660


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Stem Thread Size
M5
Stem Material
Carbide
Base Diameter
0.433 in
Point Roundness Deviation
0.13 micron m
OEM Brand and Model Equivalent
Zeiss 626115-0204-040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-5020-040STR
Zoro #
G811755660
UPC #
6940561997606
Country of Origin
China

Dimensions

Stem Thread Size
M5
Base Diameter
0.433 in
Contact Point Diameter
0.079 in
Effective Working Length
1.181 in
Stem Diameter
0.059 in
Overall Length
1.575 in

Details

Item
M5 Stylus
Stem Material
Carbide
Point Roundness Deviation
0.13 micron m
OEM Brand and Model Equivalent
Zeiss 626115-0204-040
Stylus Shape
Straight
Thermally Stable
No
Point Shape
Ball
Holder Material
Stainless Steel
Point Material
Ruby
Compatible Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Mfr. Model No.
M5 CMM Touch Probes
Compatible Manufacturer Part Number
M5 CMM Touch Probes
Compatible Mfr. Model Number
M5 CMM Touch Probes

Description

M5 Stylus, Effective Working Length 1.181 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M5, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.575 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.