Zoro Homepage

M5 stylus, carbide rod, ruby tip

  • Mfr # ISQ-01-5030-034STR

  • Zoro # G211755574


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Base Diameter
0.433 in
Point Shape
Ball
Stylus Shape
Straight
Holder Material
Stainless Steel
Point Roundness Deviation
0.13 micron m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-5030-034STR
Zoro #
G211755574
UPC #
6940561996982
Country of Origin
China

Dimensions

Base Diameter
0.433 in
Contact Point Diameter
0.118 in
Effective Working Length
0.925 in
Stem Thread Size
M5
Stem Diameter
0.079 in
Overall Length
1.319 in

Details

Item
M5 Stylus
Point Shape
Ball
Stylus Shape
Straight
Holder Material
Stainless Steel
Point Roundness Deviation
0.13 micron m
Thermally Stable
No
OEM Brand and Model Equivalent
Zeiss 600342-8020-000
Stem Material
Carbide
Point Material
Ruby
Compatible Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Mfr. Model No.
M5 CMM Touch Probes
Compatible Manufacturer Part Number
M5 CMM Touch Probes
Compatible Mfr. Model Number
M5 CMM Touch Probes

Description

M5 Stylus, Effective Working Length 0.925 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M5, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.319 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.