M5 stylus, carbide rod, ruby tip
Mfr # ISQ-01-5050-075STR
Zoro # G211755628
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Stem Thread Size
M5
Base Diameter
0.433 in
Point Shape
Ball
Thermally Stable
No
Stylus Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-01-5050-075STR
Zoro #
G211755628
UPC #
6940561997712
Country of Origin
China
Dimensions
Stem Thread Size
M5
Base Diameter
0.433 in
Contact Point Diameter
0.197 in
Effective Working Length
2.599 in
Stem Diameter
0.098 in
Overall Length
2.953 in
Details
Item
M5 Stylus
Point Shape
Ball
Thermally Stable
No
Stylus Shape
Straight
Stem Material
Carbide
Point Roundness Deviation
0.13 micron m
OEM Brand and Model Equivalent
Zeiss 602030-9015-000
Holder Material
Stainless Steel
Point Material
Ruby
Compatible Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Mfr. Model No.
M5 CMM Touch Probes
Compatible Manufacturer Part Number
M5 CMM Touch Probes
Compatible Mfr. Model Number
M5 CMM Touch Probes
Description
M5 Stylus, Effective Working Length 2.599 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M5, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 2.953 in, Point Roundness Deviation 0.13 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.