Zoro Homepage

M5 stylus, carbide rod, ruby tip

  • Mfr # ISQ-50-059

  • Zoro # G011755620


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Effective Working Length
0.43 in
Point Roundness Deviation
0.25 micron m
Stem Material
Carbide
Thermally Stable
No
Base Diameter
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-50-059
Zoro #
G011755620
UPC #
6940561997668
Country of Origin
China

Dimensions

Effective Working Length
0.43 in
Base Diameter
0.39 in
Stem Thread Size
M5
Contact Point Diameter
1.08 in
Stem Diameter
0.06 in
Overall Length
0.79 in

Details

Item
M5 Stylus
Point Roundness Deviation
0.25 micron m
Stem Material
Carbide
Thermally Stable
No
Stylus Shape
Straight
Point Shape
Ball
OEM Brand and Model Equivalent
Renishaw A-5003-5206
Holder Material
Stainless Steel
Point Material
Ruby
Compatible Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Mfr. Model No.
M5 CMM Touch Probes
Compatible Manufacturer Part Number
M5 CMM Touch Probes
Compatible Mfr. Model Number
M5 CMM Touch Probes

Description

M5 Stylus, Effective Working Length 0.43 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M5, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.79 in, Point Roundness Deviation 0.25 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.