M5 stylus, carbide rod, ruby tip
Mfr # ISQ-50-067
Zoro # G311755610
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Holder Material
Stainless Steel
Stylus Shape
Straight
Thermally Stable
No
Effective Working Length
0.43 in
Stem Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-50-067
Zoro #
G311755610
UPC #
6940561997262
Country of Origin
China
Dimensions
Effective Working Length
0.43 in
Base Diameter
0.39 in
Contact Point Diameter
0.12 in
Stem Thread Size
M5
Overall Length
0.79 in
Stem Diameter
0.08 in
Details
Item
M5 Stylus
Holder Material
Stainless Steel
Stylus Shape
Straight
Thermally Stable
No
Stem Material
Carbide
Point Roundness Deviation
0.25 micron m
Point Shape
Ball
OEM Brand and Model Equivalent
Renishaw A-5003-5208
Point Material
Ruby
Compatible Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Mfr. Model No.
M5 CMM Touch Probes
Compatible Manufacturer Part Number
M5 CMM Touch Probes
Compatible Mfr. Model Number
M5 CMM Touch Probes
Description
M5 Stylus, Effective Working Length 0.43 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M5, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.79 in, Point Roundness Deviation 0.25 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.