Zoro Homepage

M5 stylus, carbide rod, ruby tip

  • Mfr # ISQ-50-071

  • Zoro # G511755649


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Stem Material
Carbide
Base Diameter
0.39 in
Contact Point Diameter
0.16 in
Effective Working Length
0.43 in
Point Roundness Deviation
0.25 micron m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-50-071
Zoro #
G511755649
UPC #
6940561997378
Country of Origin
China

Dimensions

Base Diameter
0.39 in
Contact Point Diameter
0.16 in
Effective Working Length
0.43 in
Stem Thread Size
M5
Overall Length
0.79 in
Stem Diameter
0.08 in

Details

Item
M5 Stylus
Stem Material
Carbide
Point Roundness Deviation
0.25 micron m
Holder Material
Stainless Steel
Stylus Shape
Straight
Thermally Stable
No
OEM Brand and Model Equivalent
Renishaw A-5003-5209
Point Shape
Ball
Point Material
Ruby
Compatible Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Mfr. Model No.
M5 CMM Touch Probes
Compatible Manufacturer Part Number
M5 CMM Touch Probes
Compatible Mfr. Model Number
M5 CMM Touch Probes

Description

M5 Stylus, Effective Working Length 0.43 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M5, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 0.79 in, Point Roundness Deviation 0.25 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.