M5 stylus, carbon fibre rod, ruby tip
Mfr # ISQ-01-5050-100SCR
Zoro # G811755639
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Point Roundness Deviation
0.13 micron m
Base Diameter
0.433 in
Effective Working Length
3.543 in
Thermally Stable
No
Stem Material
Carbon Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-01-5050-100SCR
Zoro #
G811755639
UPC #
6940561997446
Country of Origin
China
Dimensions
Base Diameter
0.433 in
Effective Working Length
3.543 in
Contact Point Diameter
0.197 in
Stem Thread Size
M5
Overall Length
3.937 in
Stem Diameter
0.138 in
Details
Item
M5 Stylus
Point Roundness Deviation
0.13 micron m
Thermally Stable
No
Stem Material
Carbon Fiber
OEM Brand and Model Equivalent
Zeiss 626105-0510-100
Stylus Shape
Straight
Holder Material
Stainless Steel
Point Shape
Ball
Point Material
Ruby
Compatible Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Mfr. Model No.
M5 CMM Touch Probes
Compatible Manufacturer Part Number
M5 CMM Touch Probes
Compatible Mfr. Model Number
M5 CMM Touch Probes
Description
M5 Stylus, Effective Working Length 3.543 in, Point Material Ruby, Point Shape Ball, Stem Material Carbon Fiber, Stem Thread Size M5, Stylus Shape Straight, Thermally Stable No, Holder Material Stainless Steel, Overall Length 3.937 in, Point Roundness Deviation 0.13 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.