Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5 Stylus with step, carbide rod

  • Mfr # ISQ-01-5005-032STR

  • Zoro # G811755691


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Holder Material
Stainless Steel
Stylus Shape
Straight with Step
Point Shape
Ball
Stem Material
Carbide
Contact Point Diameter
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-5005-032STR
Zoro #
G811755691
UPC #
6940561997101
Country of Origin
China

Dimensions

Contact Point Diameter
0.02 in
Base Diameter
0.433 in
Effective Working Length
0.472 in
Stem Thread Size
M5
Overall Length
1.26 in
Stem Diameter
0.012 in

Details

Item
M5 Stylus
Holder Material
Stainless Steel
Stylus Shape
Straight with Step
Point Shape
Ball
Stem Material
Carbide
Thermally Stable
No
OEM Brand and Model Equivalent
Zeiss 626115-0050-032
Point Roundness Deviation
0.13 micron m
Point Material
Ruby
Compatible Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Mfr. Model No.
M5 CMM Touch Probes
Compatible Mfr. Model Number
M5 CMM Touch Probes
Compatible Manufacturer Part Number
M5 CMM Touch Probes

Description

M5 Stylus, Effective Working Length 0.472 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M5, Stylus Shape Straight with Step, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.26 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.