M5 Stylus with step, carbide rod
Mfr # ISQ-01-5008-032STR
Zoro # G811755684
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Stylus Shape
Straight with Step
Effective Working Length
0.472 in
Stem Thread Size
M5
OEM Brand and Model Equivalent
Zeiss 602030-8060-000
Holder Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-01-5008-032STR
Zoro #
G811755684
UPC #
6940561997224
Country of Origin
China
Dimensions
Effective Working Length
0.472 in
Stem Thread Size
M5
Base Diameter
0.433 in
Contact Point Diameter
0.031 in
Overall Length
1.26 in
Stem Diameter
0.024 in
Details
Item
M5 Stylus
Stylus Shape
Straight with Step
OEM Brand and Model Equivalent
Zeiss 602030-8060-000
Holder Material
Stainless Steel
Point Roundness Deviation
0.13 micron m
Point Shape
Ball
Thermally Stable
No
Stem Material
Carbide
Point Material
Ruby
Compatible Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Mfr. Model No.
M5 CMM Touch Probes
Compatible Manufacturer Part Number
M5 CMM Touch Probes
Compatible Mfr. Model Number
M5 CMM Touch Probes
Description
M5 Stylus, Effective Working Length 0.472 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M5, Stylus Shape Straight with Step, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.26 in, Point Roundness Deviation 0.13 micron m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.