Zoro Homepage

M5 Stylus with step, carbide rod

  • Mfr # ISQ-01-5020-044STR

  • Zoro # G111755599


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Stem Material
Carbide
Point Shape
Ball
Holder Material
Stainless Steel
OEM Brand and Model Equivalent
Zeiss 602030-8067-000
Point Roundness Deviation
0.13 micron m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-5020-044STR
Zoro #
G111755599
UPC #
6940561997118
Country of Origin
China

Dimensions

Effective Working Length
0.748 in
Contact Point Diameter
0.079 in
Base Diameter
0.433 in
Stem Thread Size
M5
Overall Length
1.732 in
Stem Diameter
0.059 in

Details

Item
M5 Stylus
Stem Material
Carbide
Point Shape
Ball
Holder Material
Stainless Steel
OEM Brand and Model Equivalent
Zeiss 602030-8067-000
Point Roundness Deviation
0.13 micron m
Stylus Shape
Straight with Step
Thermally Stable
No
Point Material
Ruby
Compatible Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Manufacturer Model Number
M5 CMM Touch Probes
Compatible with Mfr. Model No.
M5 CMM Touch Probes
Compatible Manufacturer Part Number
M5 CMM Touch Probes
Compatible Mfr. Model Number
M5 CMM Touch Probes

Description

M5 Stylus, Effective Working Length 0.748 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size M5, Stylus Shape Straight with Step, Thermally Stable No, Holder Material Stainless Steel, Overall Length 1.732 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.