Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5 Thread Converters, M2

  • Mfr # ISQ-05-5110-090M2

  • Zoro # G711755609


product price: $61.49
/ea

Key Features

Material
Stainless Steel
Size
0.394 in x 0.433 in
Extension Length
10 mm
OEM Brand and Model Equivalent
Zeiss 602030-0215-000
Body Width or Diameter
0.433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-05-5110-090M2
Zoro #
G711755609
UPC #
6940561989700
Country of Origin
China

Dimensions

Size
0.394 in x 0.433 in
Extension Length
10 mm
Body Width or Diameter
0.433 in
For Probe Thread Size
M2
For Stylus Size
M2
Thread Size
M5

Details

Item
M5 Thread Converters, M2
Material
Stainless Steel
OEM Brand and Model Equivalent
Zeiss 602030-0215-000
Compatible Product Type
M5 CMM Styli
Product Type
Thread Converter
Compatible Pump
M5 CMM Styli

Description

M5 Thread Converters, M2, Material Stainless Steel, Size 0.394 in x 0.433 in, Thread Size M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.