Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5 Thread Converters, M3

  • Mfr # ISQ-05-5110-090M3

  • Zoro # G211755598


product price: $61.49
/ea

Key Features

Size
0.394 in x 0.433 in
Material
Stainless Steel
Body Width or Diameter
0.433 in
OEM Brand and Model Equivalent
Zeiss 602030-0315-000
Extension Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-05-5110-090M3
Zoro #
G211755598
UPC #
6940561996692
Country of Origin
China

Dimensions

Size
0.394 in x 0.433 in
Body Width or Diameter
0.433 in
Extension Length
10 mm
For Probe Thread Size
M3
For Stylus Size
M3
Thread Size
M5

Details

Item
M5 Thread Converters, M3
Material
Stainless Steel
OEM Brand and Model Equivalent
Zeiss 602030-0315-000
Compatible Product Type
M5 CMM Styli
Product Type
Thread Converter
Compatible Pump
M5 CMM Styli

Description

M5 Thread Converters, M3, Material Stainless Steel, Size 0.394 in x 0.433 in, Thread Size M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.