Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinist Square, 24 x 14" Sz

  • Mfr # 4707-600

  • Zoro # G7228860


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dimensions (In.)
24 x 14
Number of Pieces
1
Construction
Steel
Squareness (In.)
0.0030 in (Inside), 0.0032 in (Outside)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4707-600
Zoro #
G7228860
UPC #
-
Country of Origin
China

Dimensions

Outside Dimensions (In.)
24 x 14
Outside Dimensions
24 x 14 in

Details

Item
Precision Steel Square with Wide Base
Material
Steel
Number of Pieces
1
Construction
Steel
Squareness (In.)
0.0030 in (Inside), 0.0032 in (Outside)
Angle
90 Degrees
Standards
DIN 875
With Wide Base
Yes
Graduations
None
Squareness - Inch
0.003 in (Inside); 0.0032 in (Outside)
Case Type
Box
Features
Wide Base, DIN875 Grade 2

Description

Precision Steel Square with Wide Base, Material Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 24 x 14 in, Case Type Box, Construction Steel, Squareness - Inch 0.003 in (Inside); 0.0032 in (Outside), Standards DIN 875, With Wide Base Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.