Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinist Square

  • Mfr # 4796-125

  • Zoro # G816119016


product price: $36.39
/ea

Key Features

Material
Stainless Steel
Squareness - Inch
Inside:.00118", Outside:.00130"
Case Type
Box
Outside Dimensions
5 x 3.2 in
Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4796-125
Zoro #
G816119016
UPC #
-
Country of Origin
China

Dimensions

Outside Dimensions
5 x 3.2 in

Details

Material
Stainless Steel
Item
Machinist Square
Squareness - Inch
Inside:.00118", Outside:.00130"
Case Type
Box
Angle
90 Degrees
With Wide Base
No

Description

Machinist Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 5 x 3.2 in, Case Type Box, Squareness - Inch Inside:.00118 In., Outside:.00130 In., With Wide Base No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.