Machinist Square
Mfr # 4796-300
Zoro # G616119094
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Outside Dimensions
12 x 8 in
Angle
90 Degrees
With Wide Base
No
Case Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4796-300
Zoro #
G616119094
UPC #
-
Country of Origin
China
Dimensions
Outside Dimensions
12 x 8 in
Details
Item
Machinist Square
Material
Stainless Steel
Angle
90 Degrees
With Wide Base
No
Case Type
Box
Squareness - Inch
Inside:.00185", Outside:.00197"
Description
Machinist Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 12 x 8 in, Case Type Box, Squareness - Inch Inside:.00185 In., Outside:.00197 In., With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.