Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinist Square

  • Mfr # 4796-350

  • Zoro # G916119084


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Case Type
Box
With Wide Base
No
Outside Dimensions
14 x 8 in
Squareness - Inch
Inside:.00200", Outside:.00217"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4796-350
Zoro #
G916119084
UPC #
-
Country of Origin
China

Dimensions

Outside Dimensions
14 x 8 in

Details

Item
Machinist Square
Material
Stainless Steel
Case Type
Box
With Wide Base
No
Squareness - Inch
Inside:.00200", Outside:.00217"
Angle
90 Degrees

Description

Machinist Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 14 x 8 in, Case Type Box, Squareness - Inch Inside:.00200 In., Outside:.00217 In., With Wide Base No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.