Machinist Square
Mfr # 4796-400
Zoro # G116119068
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Case Type
Box
Outside Dimensions
16 x 8 in
Angle
90 Degrees
With Wide Base
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4796-400
Zoro #
G116119068
UPC #
-
Country of Origin
China
Dimensions
Outside Dimensions
16 x 8 in
Details
Material
Stainless Steel
Item
Machinist Square
Case Type
Box
Angle
90 Degrees
With Wide Base
No
Squareness - Inch
Inside:.00220", Outside:.00236"
Description
Machinist Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 16 x 8 in, Case Type Box, Squareness - Inch Inside:.00220 In., Outside:.00236 In., With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.