Zoro Homepage

Machinist Square

  • Mfr # 4796-450

  • Zoro # G016119052


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
With Wide Base
No
Outside Dimensions
18 x 10 in
Case Type
Box
Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4796-450
Zoro #
G016119052
UPC #
-
Country of Origin
China

Dimensions

Outside Dimensions
18 x 10 in

Details

Material
Stainless Steel
Item
Machinist Square
With Wide Base
No
Case Type
Box
Angle
90 Degrees
Squareness - Inch
Inside:.00228", Outside:.00256"

Description

Machinist Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 18 x 10 in, Case Type Box, Squareness - Inch Inside:.00228 In., Outside:.00256 In., With Wide Base No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.