Machinist Square, 5-29/32 x 3-29/32" Sz
Mfr # 4745-1150
Zoro # G1194765
product price: $66.89
/eaKey Features
Material
Stainless Steel
Number of Pieces
1
Squareness (In.)
0.0013 in (Inside), 0.0014 in (Outside)
Construction
Stainless Steel
With Wide Base
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4745-1150
Zoro #
G1194765
UPC #
-
Country of Origin
China
Dimensions
Outside Dimensions
5-29/32 x 3-29/32 in
Details
Item
Precision Steel Square
Material
Stainless Steel
Number of Pieces
1
Squareness (In.)
0.0013 in (Inside), 0.0014 in (Outside)
Construction
Stainless Steel
With Wide Base
No
Angle
45 Degrees
Graduations
None
Squareness - Inch
0.0013 in (Inside); 0.0014 in (Outside)
Case Type
Box
Features
45 Degrees Angle
Description
Precision Steel Square, Material Stainless Steel, Angle 45 Degrees , Number of Pieces 1, Outside Dimensions 5-29/32 x 3-29/32 in, Case Type Box, Construction Stainless Steel, Squareness - Inch 0.0013 in (Inside); 0.0014 in (Outside), With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.