Zoro Homepage

Machinist Square, 5-29/32 x 3-29/32" Sz

  • Mfr # 4762-150

  • Zoro # G1194969


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Pieces
1
Squareness (In.)
0.0013 in (Inside), 0.0014 in (Outside)
Construction
Stainless Steel
Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4762-150
Zoro #
G1194969
UPC #
-
Country of Origin
China

Dimensions

Outside Dimensions
5-29/32 x 3-29/32 in

Details

Item
Precision Steel Square with Wide Base
Material
Stainless Steel
Number of Pieces
1
Squareness (In.)
0.0013 in (Inside), 0.0014 in (Outside)
Construction
Stainless Steel
Angle
60 Degrees
Graduations
None
With Wide Base
Yes
Squareness - Inch
0.0013 in (Inside); 0.0014 in (Outside)
Case Type
Box
Features
60 Degrees Angle, Wide Base

Description

Precision Steel Square with Wide Base, Material Stainless Steel, Angle 60 Degrees , Number of Pieces 1, Outside Dimensions 5-29/32 x 3-29/32 in, Case Type Box, Construction Stainless Steel, Squareness - Inch 0.0013 in (Inside); 0.0014 in (Outside), With Wide Base Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.