Machinist Square, 7-29/32 x 5-7/64" Sz
Mfr # 4754-3200
Zoro # G1194835
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Number of Pieces
1
Construction
Stainless Steel
Squareness (In.)
0.0015 in (Inside), 0.0016 in (Outside)
With Wide Base
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4754-3200
Zoro #
G1194835
UPC #
-
Country of Origin
China
Dimensions
Outside Dimensions
7-29/32 x 5-7/64 in
Details
Item
Precision Steel Square with Wide Base
Material
Stainless Steel
Number of Pieces
1
Construction
Stainless Steel
Squareness (In.)
0.0015 in (Inside), 0.0016 in (Outside)
With Wide Base
Yes
Graduations
None
Angle
135 Degrees
Squareness - Inch
0.0015 in (Inside); 0.0016 in (Outside)
Case Type
Box
Features
135 Degrees Angle, Wide Base
Description
Precision Steel Square with Wide Base, Material Stainless Steel, Angle 135 Degrees , Number of Pieces 1, Outside Dimensions 7-29/32 x 5-7/64 in, Case Type Box, Construction Stainless Steel, Squareness - Inch 0.0015 in (Inside); 0.0016 in (Outside), With Wide Base Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.