Zoro Homepage

Machinist Square Set, Stainless Steel

  • Mfr # 4702-1

  • Zoro # G1184222


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
(2) Tool Maker Square, Beveled Edge Square, Straight Edge, Scriber
Number of Pieces
5
Features
90 Degrees Tool Maker Square 1.0" x 0.8", 90 Degrees Tool Maker Square 1.6" x 1.1", 90 Degrees Beveled Edge Square 3.0" x 2.0", Straight Edge 3.9", Scriber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4702-1
Zoro #
G1184222
UPC #
-
Country of Origin
China

Details

Item
Precision Steel Square
Material
Stainless Steel
Includes
(2) Tool Maker Square, Beveled Edge Square, Straight Edge, Scriber
Number of Pieces
5
Features
90 Degrees Tool Maker Square 1.0" x 0.8", 90 Degrees Tool Maker Square 1.6" x 1.1", 90 Degrees Beveled Edge Square 3.0" x 2.0", Straight Edge 3.9", Scriber

Description

The InSize 4702-1 Machinist Square Set is the perfect solution for all your precision steel square needs. The five piece set includes four squares and one depth gauge. They are made of stainless steel, so they won't rust or corrode even after heavy use. Each square measures 1" x 2". The InSize 4702-1 Machinist Square Set will keep you on track with its durable construction and compact size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.