Zoro Homepage

Magnetic Back For Digital/Dial Indicator

  • Mfr # 7331-M1

  • Zoro # G2551573


product price: $33.99
/ea

Key Features

Type
Indicator Accessory Backs Magnetic
For Use With
Digital Indicators
Application
Manufacturing, Metal Working, Quality Control
Material
Plastic
Compatible with Manufacturer Model No.
INSIZE brand 2309 (Except 2309-30, 2309-30F), 2313, 2314, 2316, 2801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7331-M1
Zoro #
G2551573
UPC #
-
Country of Origin
China

Dimensions

Size
0.6875 in x 2.375 in

Details

Item
Magnetic Back
Type
Indicator Accessory Backs Magnetic
For Use With
Digital Indicators
Application
Manufacturing, Metal Working, Quality Control
Material
Plastic
Compatible with Manufacturer Model No.
INSIZE brand 2309 (Except 2309-30, 2309-30F), 2313, 2314, 2316, 2801
Back Type
Magnetic
Compatible with AGD Number
AGD 1
Product Type
Magnetic Back
Includes Dovetail Mount Attachments
No
Includes Fine Adjustment
No

Description

Magnetic Back, Back Type Magnetic, Compatible with Brand and Series Insize 2309 Series, For Indicator Stem Size Not Applicable, For Use With Digital Indicators, Size 0.6875 in x 2.375 in, Compatible with AGD Number AGD 1, Includes Dovetail Mount Attachments No, Includes Fine Adjustment No, Material Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.