Zoro Homepage

Magnetic Block, Hardened Steel, 2-13/16" W

  • Mfr # 6898-100

  • Zoro # G7120972


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Light Milling, Drilling, Inspection of Round
Includes
Case
Number of Pieces
3
Width (In.)
2 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6898-100
Zoro #
G7120972
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
2 13/16 in
Length (In.)
2 13/16 in
Height (In.)
2 13/16 in
Face Width
2.8
Face Length
3.9in

Details

Item
Magnetic Block
Material
Steel
Application
For Light Milling, Drilling, Inspection of Round
Includes
Case
Number of Pieces
3
Holes
0
Shape
Rectangular
Product Type
Magnetic Block
With Hole
No
Long Form Calibration Certificate
No

Description

Magnetic Block, Long Form Calibration Certificate No, Material Steel, Application Grade Not Applicable, Dimension Type Not Applicable, Grade Not Applicable, Nominal Size Not Applicable, Shape Rectangular, Tolerance Not Applicable, With Hole No, Face Length 3.9in, Face Width 2.8, Included Certification Not Applicable, Includes Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.