Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stand, 132 lb. Magnetic Pull

  • Mfr # 6201-60

  • Zoro # G2548922


product price: $46.09
/ea

Key Features

Magnetic Pull (Lb.)
132
Base Size (In.)
1-31/32 W x 2-3/8 D x 2-11/64 H
Rod Dia. (In.)
0.394
Upright Post Dia. (In.)
0.472
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6201-60
Zoro #
G2548922
UPC #
-
Country of Origin
China

Dimensions

Base Size (In.)
1-31/32 W x 2-3/8 D x 2-11/64 H
Rod Dia. (In.)
0.394
Upright Post Dia. (In.)
0.472
Overall Length (In.)
9-3/32
Centering Arm Shank Size
3/8 in
Base Length
2 23/64 in
Base Size
2.362 in L x 1.969 in W x 2 1/5 in H
Base Width
1 31/32 in
Working Length of Upper Arm
5.906 in
Base Height
2 13/64 in
Base Thread Size
M8 x 1.25
Working Length of Post/Lower Arm
6.929 in
Compatible Indicator Mount Size
3/8 in

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
132
Construction
Steel
Features
Fine Adjustment, Upright Base
Finish
Powder Coated
Switch Type
On/Off
For Use With
Dial and Electronic Indicators
Screw Type
Knob
Step Type
V Step
Arm Type
Rigid
Holding Power
132 lbf
Compatible Indicator Mounts
3/8 in
Base Type
Magnetic
Maximum Reach
12.835 in
Includes Snug
Yes
Magnet Type
On/Off Knob
Accessory Type
Magnetic-Base Indicator Holder

Description

Magnetic-Base Indicator Holder, Arm Type Rigid, Base Height 2 13/64 in, Base Length 2 23/64 in, Base Size 2.362 in L x 1.969 in W x 2 1/5 in H, Base Type Magnetic, Base Width 1 31/32 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Not Applicable, Holding Power 132 lbf, Maximum Reach 12.835 in, Step Type V Step, Working Length of Post/Lower Arm 6.929 in, Working Length of Upper Arm 5.906 in, Base Thread Size M8 x 1.25, Construction Steel, Includes Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.