Zoro Homepage

Magnetic Stand, 176 lb. Magnetic Pull

  • Mfr # 6208-80E

  • Zoro # G2548907


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Magnetic Pull (Lb.)
176
Base Size (In.)
1-31/32 W x 2-31/64 D x 2-11/64 H
Rod Dia. (In.)
0.472
Upright Post Dia. (In.)
0.472
Includes
Dovetail Groove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6208-80E
Zoro #
G2548907
UPC #
-
Country of Origin
China

Dimensions

Base Size (In.)
1-31/32 W x 2-31/64 D x 2-11/64 H
Rod Dia. (In.)
0.472
Upright Post Dia. (In.)
0.472
Overall Length (In.)
16-9/64
Base Height
2 13/64 in
Centering Arm Shank Size
3/8 in
Working Length of Post/Lower Arm
5.669 in
Base Width
1 31/32 in
Base Thread Size
M8 x 1.25
Working Length of Snug/Third Arm
2.95 in
Working Length of Upper Arm
4.921 in
Base Length
2 23/64 in
Base Size
2.480x1.969x2.165"
Compatible Indicator Mount Size
3/8 in, 4 mm, 8 mm

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
176
Includes
Dovetail Groove
For Use With
Dial and Electronic Indicators
Finish
Powder Coated
Switch Type
On/Off
Construction
Steel
Features
Fine Adjustment, Dovetail groove
Screw Type
Knob
Step Type
V Step
Holding Power
176 lbf
Fine Adjustment Position
Fine Adjust Top (FAT)
Arm Type
Articulating
Base Type
Magnetic
Compatible Indicator Mounts
Dovetail
Includes Snug
Yes
Magnet Type
On/Off Knob
Maximum Reach
13.976 in
Accessory Type
Magnetic-Base Indicator Holder

Description

If you're looking for a magnetic-base indicator holder that is easy to use and offers fine adjustment, the InSize 6208-80E Magnetic Stand may be your solution. The InSize 6208-80E Magnetic Stand features an on/off switch that allows you to power it on or off as needed. This model comes with an articulating arm that can be moved into any position. The base has a magnetic design which keeps it firmly in place while allowing for smooth movement of the indicator. It also has a fine adjustment top feature that provides fine adjustments when necessary. If you want an easy way to hold your dial test indicators, look no further than the InSize 6208-80E Magnetic Stand.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.