Magnetic Stand, 20 mm Dia., 20 mm L
Mfr # ISY-600-800014
Zoro # G005968487
product price: $23.99
/eaKey Features
Material
Steel
Compatible Fixturing Set Manufacturer Number
ISY-600
Number of Pieces
4
Overall Diameter
20 mm
Product Type
Magnetic Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISY-600-800014
Zoro #
G005968487
UPC #
6940561980431
Country of Origin
China
Dimensions
Overall Diameter
20 mm
Overall Length
20 mm
Details
Item
Magnetic Stand
Material
Steel
Compatible Fixturing Set Manufacturer Number
ISY-600
Number of Pieces
4
Product Type
Magnetic Stand
Description
Magnetic Stand, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-600, Material Steel, Number of Pieces 4, Overall Diameter 20 mm, Overall Height Not Applicable, Overall Length 20 mm, Overall Width Not Applicable, Product Type Magnetic Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.