Zoro Homepage

Magnetic Stand, 225 lb. Magnetic Pull

  • Mfr # 6210-100E

  • Zoro # G2551110


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Magnetic Pull (Lb.)
225
Base Size (In.)
1-31/32 W x 2-61/64 D x 2-11/64 H
Rod Dia. (In.)
0.472
Upright Post Dia. (In.)
0.375
Overall Length (In.)
15-9/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6210-100E
Zoro #
G2551110
UPC #
-
Country of Origin
China

Dimensions

Base Size (In.)
1-31/32 W x 2-61/64 D x 2-11/64 H
Rod Dia. (In.)
0.472
Upright Post Dia. (In.)
0.375
Overall Length (In.)
15-9/16
Working Length of Post/Lower Arm
7.717 in
Centering Arm Shank Size
3/8 in
Base Length
2 23/64 in
Working Length of Upper Arm
6.575 in
Base Thread Size
M8 x 1.25
Base Size
2.953x1.969x2.165"
Base Width
1 31/32 in
Base Height
2 13/64 in
Working Length of Snug/Third Arm
2.953 in
Compatible Indicator Mount Size
3/8 in

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
225
Finish
Powder Coated
For Use With
Dial and Electronic Indicators
Construction
Steel
Features
Fine Adjustment, Dovetail Groove, Locking Point, Upright Base
Switch Type
On/Off
Includes
Dovetail Groove
Screw Type
Knob
Step Type
V Step
Arm Type
Articulating
Base Type
Magnetic
Compatible Indicator Mounts
3/8 in
Maximum Reach
19.213 in
Includes Snug
Yes
Fine Adjustment Position
Fine Adjust Top (FAT)
Magnet Type
On/Off Knob
Holding Power
220 lbf
Accessory Type
Magnetic-Base Indicator Holder

Description

Magnetic-Base Indicator Holder, Arm Type Articulating, Base Height 2 13/64 in, Base Length 2 23/64 in, Base Size 2.953x1.969x2.165 In., Base Type Magnetic, Base Width 1 31/32 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 220 lbf, Maximum Reach 19.213 in, Step Type V Step, Working Length of Post/Lower Arm 7.717 in, Working Length of Snug/Third Arm 2.953 in, Working Length of Upper Arm 6.575 in, Base Thread Size M8 x 1.25, Construction Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.