Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stand, Chrome, 0.394 Rod Dia.

  • Mfr # 6215-60

  • Zoro # G2548800


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Base Size (In.)
2-1/4 W x 1-13/16 D x 1-1/2 H
Rod Dia. (In.)
0.394
Upright Post Dia. (In.)
0.472
Switch Type
On/Off
Overall Length (In.)
8-19/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6215-60
Zoro #
G2548800
UPC #
-
Country of Origin
China

Dimensions

Base Size (In.)
2-1/4 W x 1-13/16 D x 1-1/2 H
Rod Dia. (In.)
0.394
Upright Post Dia. (In.)
0.472
Overall Length (In.)
8-19/32
Base Size
2.244x1.818x1.496"
Working Length of Upper Arm
5.906 in
Base Length
2 1/4 in
Centering Arm Shank Size
3/8 in
Base Width
2 1/4 in
Base Height
1 1/2 in
Working Length of Post/Lower Arm
7.087 in
Compatible Indicator Mount Size
3/8 in
Base Thread Size
M8 x 1.25

Details

Item
Magnetic-Base Indicator Holder
Switch Type
On/Off
Construction
Steel
For Use With
Dial and Electronic Indicators, Uneven Surface
Features
Fine Adjustment
Finish
Powder Coated
Step Type
Flat
Screw Type
Knob
Arm Type
Rigid
Compatible Indicator Mounts
3/8 in
Base Type
Magnetic
Magnet Type
Always On
Fine Adjustment Position
Fine Adjust Top (FAT)
Maximum Reach
12.993 in
Includes Snug
Yes
Holding Power
132 lbf
Accessory Type
Magnetic-Base Indicator Holder

Description

Magnetic-Base Indicator Holder, Arm Type Rigid, Base Height 1 1/2 in, Base Length 2 1/4 in, Base Size 2.244x1.818x1.496 In., Base Type Magnetic, Base Width 2 1/4 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 132 lbf, Maximum Reach 12.993 in, Step Type Flat, Working Length of Post/Lower Arm 7.087 in, Working Length of Upper Arm 5.906 in, Base Thread Size M8 x 1.25, Construction Steel, Includes Not Applicable, Includes Snug Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.