Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic V-Block, Hardened Steel

  • Mfr # 6889-2

  • Zoro # G7137440


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Width (In.)
2 13/16 in
Shape
V Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6889-2
Zoro #
G7137440
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
2 13/16 in
Nominal Size
No Nominal Size
Height (In.)
3 11/16 in
Length (In.)
3 7/8 in
Size (In.)
3.9 in x 2.8 in x 3.7 in
Size (mm)
100.00 mm x 70.00 mm x 95.00 mm
Width - mm
70 mm
Size - mm
100.00 mm x 70.00 mm x 95.00 mm
Height - mm
95 mm
Width - Inch
2 13/16 in
Size - Inch
3.9 in x 2.8 in x 3.7 in
Workpiece Diameter Millimeters - Maximum
65 mm
Height - Inch
3 11/16 in
Length - mm
100 mm
Workpiece Diameter Inches - Maximum
2 9/16 in
Length - Inch
3 7/8 in

Details

Item
Magnetic V-Block
Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Shape
V Block
Grade
ASME 0
Number of Pieces
2
Holes
0
Measuring Range (In.)
0.200 to 2.560
Product Type
Magnetic V-Block
Standards
ASME
V-Block Style
Pair
Magnetic
Yes

Description

Item Magnetic V-Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.