Magnetic V-Block, Hardened Steel
Mfr # 6889-3
Zoro # G7122969
product price: $2,046.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Number of Pieces
2
Shape
V Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6889-3
Zoro #
G7122969
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
5 7/8 in
Width (In.)
3 in
Nominal Size
No Nominal Size
Height (In.)
3 7/8 in
Size (In.)
5.9 in x 3 in x 3.9 in
Size (mm)
150.00 mm x 75.00 mm x 100.00 mm
Length - Inch
5 7/8 in
Size - mm
150.00 mm x 75.00 mm x 100.00 mm
Width - Inch
3 in
Width - mm
75 mm
Workpiece Diameter Inches - Maximum
2 3/4 in
Length - mm
150 mm
Height - mm
100 mm
Size - Inch
5.9 in x 3 in x 3.9 in
Workpiece Diameter Millimeters - Maximum
70 mm
Height - Inch
3 7/8 in
Description
Item Magnetic V-Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.