Zoro Homepage

Magnetic V-Block, Hardened Steel

  • Mfr # 6889-33

  • Zoro # G7138579


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Nominal Size
No Nominal Size
Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6889-33
Zoro #
G7138579
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
No Nominal Size
Width (In.)
3 in
Length (In.)
5 7/8 in
Height (In.)
3 7/8 in
Size (mm)
150.00 mm x 75.00 mm x 100.00 mm
Size (In.)
5.9 in x 3 in x 3.9 in
Width - mm
75 mm
Workpiece Diameter Millimeters - Maximum
70 mm
Workpiece Diameter Inches - Maximum
2 3/4 in
Height - Inch
3 7/8 in
Size - mm
150.00 mm x 75.00 mm x 100.00 mm
Length - Inch
5 7/8 in
Height - mm
100 mm
Length - mm
150 mm
Size - Inch
5.9 in x 3 in x 3.9 in
Width - Inch
3 in

Description

Item Magnetic V-Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.