Zoro Homepage

Magnetic V-Block, Hardened Steel

  • Mfr # 6889-4

  • Zoro # G7129171


product price: $4,139.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Width (In.)
4 7/8 in
Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6889-4
Zoro #
G7129171
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
4 7/8 in
Length (In.)
7 7/8 in
Height (In.)
5 7/8 in
Nominal Size
No Nominal Size
Size (In.)
7.9 in x 4.9 in x 5.9 in
Size (mm)
200.00 mm x 125.00 mm x 150.00 mm
Length - Inch
7 7/8 in
Height - Inch
5 7/8 in
Workpiece Diameter Inches - Maximum
5 1/2 in
Height - mm
150 mm
Length - mm
200 mm
Width - Inch
4 7/8 in
Workpiece Diameter Millimeters - Maximum
140 mm
Width - mm
125 mm
Size - Inch
7.9 in x 4.9 in x 5.9 in
Size - mm
200.00 mm x 125.00 mm x 150.00 mm

Details

Item
Magnetic V-Block
Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Holes
0
Number of Pieces
2
Grade
ASME 0
Measuring Range (In.)
0.390 to 5.510
Shape
V Block
Product Type
Magnetic V-Block
V-Block Style
Pair
Magnetic
Yes
Standards
ASME

Description

Item Magnetic V-Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.