Zoro Homepage

Magnetic V-Block Set, V Block Shape, Steel

  • Mfr # 6891-3

  • Zoro # G7132041


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Nominal Size
No Nominal Size
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6891-3
Zoro #
G7132041
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
No Nominal Size
Height (In.)
3 7/8 in
Length (In.)
5 7/8 in
Width (In.)
2 in
Size (In.)
5.9 in x 2 in x 3.9 in
Size (mm)
150.00 mm x 50.00 mm x 100.00 mm
Length - Inch
5 7/8 in
Size - mm
150.00 mm x 50.00 mm x 100.00 mm
Size - Inch
5.9 in x 2 in x 3.9 in
Width - mm
50 mm
Workpiece Diameter Millimeters - Maximum
125 mm
Height - mm
100 mm
Workpiece Diameter Inches - Maximum
4 15/16 in
Length - mm
150 mm
Height - Inch
3 7/8 in
Width - Inch
2 in

Details

Item
Magnetic V-Block Set
Material
Steel
Application
For Inspection and Calibration Operations
Includes
Storage Case
Number of Pieces
2
Holes
0
Grade
ASME 0
Measuring Range (In.)
0.240 to 4.920
Shape
V Block
Product Type
Magnetic V-Block Set
Standards
ASME
V-Block Style
Pair
Magnetic
Yes

Description

If you are looking for a magnetic v-block set, the InSize 6891-3 Magnetic V-Block Set is your ideal choice. This gauge block set has been designed to offer you better precision in your inspection and calibration operations. The v-block shape is made of steel, which ensures that it will not lose its magnetism even after years of repeated use. Each v block comes with graduations on both sides, allowing you to read measurements from two different angles. You can measure ranges between 0.240" and 4.920". For more accurate measurement readings, the InSize 6891-3 Magnetic V Block Set is definitely worth considering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.