Zoro Homepage

Magnifier

  • Mfr # 7529-24

  • Zoro # G716118935


product price: $37.79
/ea

Key Features

Lens Diameter
105mm
Lens
Resin
Case
Plastic
For Use With
Items That Need to Be Seen At A Closer Distance
Magnification Power - Maximum
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7529-24
Zoro #
G716118935
UPC #
-
Country of Origin
China

Dimensions

Lens Diameter
105mm

Details

Item
Magnifier
Lens
Resin
Case
Plastic
For Use With
Items That Need to Be Seen At A Closer Distance
Magnification Power - Maximum
4X
Compatible Manufacturer Part Number
7529-24
Magnification Power - Minimum
2X
Product Type
Magnifier With Illumination

Description

Magnifier, Diopter Not Applicable, Focal Distance Not Applicable, Lens Diameter 105mm, Case Plastic, For Use With Items That Need to Be Seen At A Closer Distance, Lens Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.