Zoro Homepage

Measuring Pin

  • Mfr # ISQ-TE100-A

  • Zoro # G6560482


product price: $5,290.99
/ea
Free Shipping & Returns

Key Features

Application
Manufacturing, Metal Working, Quality Control
For Use With
ISQ-te100 Series, 21 Pairs
Type
Thread Measuring Machine
Includes
21 Pairs
Specifications
0.170 mm, 0.195 mm, 0.220 mm, 0.250 mm, 0.290 mm, 0.335 mm, 0.390 mm, 0.455 mm, 0.530 mm, 0.620 mm, 0.725 mm, 0.895 mm, 1.10 mm, 1.35 mm, 1.65 mm, 2.05 mm, 2.55 mm, 3.20 mm, 4.00 mm, 5.05 mm, 6.35 mm Pin Diameters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-TE100-A
Zoro #
G6560482
UPC #
-
Country of Origin
China

Details

Item
Measuring Pin
Application
Manufacturing, Metal Working, Quality Control
For Use With
ISQ-te100 Series, 21 Pairs
Type
Thread Measuring Machine
Includes
21 Pairs
Specifications
0.170 mm, 0.195 mm, 0.220 mm, 0.250 mm, 0.290 mm, 0.335 mm, 0.390 mm, 0.455 mm, 0.530 mm, 0.620 mm, 0.725 mm, 0.895 mm, 1.10 mm, 1.35 mm, 1.65 mm, 2.05 mm, 2.55 mm, 3.20 mm, 4.00 mm, 5.05 mm, 6.35 mm Pin Diameters
Compatible with Manufacturer Model No.
ISQ-TE100
Functions
Thread Measuring
Accessory Type
Measuring Pin

Description

Measuring Pin, Compatible with Brand and Series INSIZE ISQ-TE, Compatible with Manufacturer Model No. ISQ-TE100, Functions Thread Measuring, Includes 21 Pairs, Specifications 0.170 mm, 0.195 mm, 0.220 mm, 0.250 mm, 0.290 mm, 0.335 mm, 0.390 mm, 0.455 mm, 0.530 mm, 0.620 mm, 0.725 mm, 0.895 mm, 1.10 mm, 1.35 mm, 1.65 mm, 2.05 mm, 2.55 mm, 3.20 mm, 4.00 mm, 5.05 mm, 6.35 mm Pin Diameters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.