Zoro Homepage

Measuring Tip

  • Mfr # 7381-T23

  • Zoro # G2550173


product price: $40.39
/ea

Key Features

For Use With
40 to 32 TPI Screw Thread Micrometer
Tip Point Angle
55 Degrees Thread Angle
Tip Shape
Screw Thread
Case Type
Vinyl Pouch
Compatible Spindle Diameter
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7381-T23
Zoro #
G2550173
UPC #
-
Country of Origin
China

Dimensions

Compatible Spindle Diameter
8mm
Compatible Anvil Diameter
8mm

Details

Item
Screw Thread Point Pair
For Use With
40 to 32 TPI Screw Thread Micrometer
Tip Point Angle
55 Degrees Thread Angle
Tip Shape
Screw Thread
Case Type
Vinyl Pouch

Description

Screw Thread Point Pair, Case Type Vinyl Pouch, Compatible Anvil Diameter 8mm, Compatible Spindle Diameter 8mm, For Use With 40 to 32 TPI Screw Thread Micrometer, Tip Diameter Not Applicable, Tip Point Angle 55 Degrees Thread Angle, Tip Shape Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.