Zoro Homepage

Measuring Tool Kit, (13) pcs.

  • Mfr # 5013-E

  • Zoro # G7668348


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Micrometer Range (In./mm)
0 to 1 in /0 to 25mm
Micrometer Resolution (In./mm)
0.0001 in
Thimble
Ratchet
Caliper Range (In./mm)
0 to 6/0 to 150
Caliper Resolution (In./mm)
0.0005 in /0.01mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013-E
Zoro #
G7668348
UPC #
-
Country of Origin
China

Dimensions

Depth Micrometer Minimum Measurement - mm
0 mm
Depth Micrometer Minimum Measurement - Inch
0 in

Details

Item
Precision Measuring Tool Kit
Micrometer Range (In./mm)
0 to 1 in /0 to 25mm
Micrometer Resolution (In./mm)
0.0001 in
Thimble
Ratchet
Caliper Range (In./mm)
0 to 6/0 to 150
Caliper Resolution (In./mm)
0.0005 in /0.01mm
Number of Pieces
9
Range per Revolution (In.)
1.000
Includes
(1) Digital Caliper, (10) Magnetic Stnd, (11) Depth base attachment, (12) Zero setting bar, (13) Dial indic, (1) Outside Micrometer, (1) Protractor, (1) Pitch Gauge, (1) Radius Gauge, (1) Feeler Gauge, (1) Edge Square, (1) Scriber, (1) Steel Rule
Specialty Micrometer Minimum Measurement - Inch
0 in
Caliper Range
0 mm to 150 mm, 0 in to 6 in
Caliper Minimum Measurement - mm
0 mm
Micrometer Type
Mechanical Outside Micrometer
Caliper SPC Output
Yes
Micrometer Resolution
0.0001 in
Micrometer SPC Output
No
Indicator Range
1 in
Micrometer Range
0 in to 1 in
Specialty Micrometer Minimum Measurement - mm
0 mm
Outside Micrometer Maximum Measurement - Inch
1 in
Caliper Maximum Measurement - mm
150 mm
Caliper Minimum Measurement - Inch
0 in
Indicator Type
Dial
Micrometer Thimble Type
Ratchet
Includes Indicator
Yes
Outside Micrometer Minimum Measurement - mm
0 mm
Outside Micrometer Minimum Measurement - Inch
0 in
Dial Caliper Range Per Revolution
1 in
Caliper Type
Digital Caliper
Data Output Type
Wireless with Transmitter; Cable
Inside Micrometer Minimum Measurement - Inch
0 in
Inside Micrometer Minimum Measurement - mm
0 mm
Caliper Resolution
0.01 mm, 0.0005 in
Caliper Maximum Measurement - Inch
6 in
Caliper Millimeters Measured - Minimum
0 mm
Outside Micrometer Inches Measured - Minimum
0 in
Caliper Inches Measured - Maximum
6 in
Caliper Millimeters Measured - Maximum
150 mm
Outside Micrometer Inches Measured - Maximum
1 in
Caliper Inches Measured - Minimum
0 in
Indicator Measurement - Maximum
1 in

Description

If you are looking for a reliable and accurate tool kit, the InSize 5013-E Measuring Tool Kit is the perfect choice. It contains everything you need to get started on your project. This measuring tool kit comes with 13 pieces in total. The thimble is ratchet, while the caliper range goes from 0 in to 6 in; 0 mm to 150 mm and the micrometer range is from 0 to 1 in /0 to 25mm. The caliper range is from 0 to 6/0 to 150 while the micrometer range is from 0 in to 1 in. There's also a wireless data output with transmitter as well as a cable for those who prefer it that way. If you want accuracy and dependability, InSize's 5013-E Measuring Tool Kit has all of that and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.